Tubular rivet shape A
DIN 7340 brass, shape A
RIV-DIN7340-BRS-A-2X0,4X3
Art.-no. 0926302203
EAN 4060053113030
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 7340 brass, shape A
Product information
Datasheets(X)
![]() | |
Material | Brass |
Surface | Plain |
Form | A |
Nominal diameter (d1) | 2 mm |
Head diameter (d2) | 3.2 mm |
Head height (k1) | 0.45 mm |
Length (l1) | 3 mm |
Product weight (per item) | 0.036 g |
Wall thickness (s) | 0.3 mm |
DIN | 7340 |
