Tubular rivet shape A
DIN 7340 brass, shape A
RIV-DIN7340-BRS-A-3X0,3X8
Art.-no. 0926303208
EAN 4048539647798
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 7340 brass, shape A
Product information
Datasheets(X)
![]() | |
Material | Brass |
Surface | Plain |
Form | A |
Nominal diameter (d1) | 3 mm |
Head diameter (d2) | 4.5 mm |
Head height (k1) | 0.5 mm |
Length (l1) | 8 mm |
Product weight (per item) | 0.189 g |
Wall thickness (s) | 0.3 mm |
DIN | 7340 |
