Tubular rivet shape A
DIN 7340 brass, shape A
RIV-DIN7340-BRS-A-8X0,75X12
Art.-no. 0926306312
EAN 4046778779409
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 7340 brass, shape A
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Brass |
Surface | Plain |
Form | A |
Nominal diameter (d1) | 8 mm |
Head diameter (d2) | 9 mm |
Head height (k1) | 1.1 mm |
Length (l1) | 12 mm |
Product weight (per item) | 1.991 g |
Wall thickness (s) | 0.75 mm |
DIN | 7340 |
