Tubular rivet shape A
DIN 7340 plain steel, shape A
RIV-DIN7340-ST-A-3X0,5X10
Art.-no. 0924003310
EAN 4045727864258
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 7340, plain steel, shape A
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Material | Steel |
Surface | Plain |
Form | A |
Nominal diameter (d1) | 3 mm |
Head diameter (d2) | 4.5 mm |
Head height (k1) | 0.6 mm |
Length (l1) | 10 mm |
Product weight (per item) | 0.337 g |
Wall thickness (s) | 0.5 mm |
DIN | 7340 |
