Welcome to Würth Slowakia For trade customers only

Tubular rivet shape A

DIN 7340 plain steel, shape A
RIV-DIN7340-ST-A-8X1X7

Art.-no. 0924008407

EAN 4048539255931

Price for selected packaging unit
Tubular rivet shape A

Art.-no. 0924008407

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 7340, plain steel, shape A
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Plain

Form

A

Nominal diameter (d1)

8 mm

Head diameter (d2)

12 mm

Head height (k1)

1.5 mm

Length (l1)

7 mm

Product weight (per item)

1.670 g

Wall thickness (s)

1 mm

DIN

7340

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information