Tungsten carbide bur Klingspor HF 100 D
TC bur ball shape HF 100 D Klingspor
MLNGCUTT-KLINGSPOR-295868-KUD-HM-L60-D6
Art.-no. 1971010830
EAN 4014855129553
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
The HF 100 D tungsten carbide bur is the ideal tool for machining contours and deburring holes.
The bur head is spherical and is therefore ideal for reworking workpiece edges and deburring holes. Using this bur results in smooth and precisely machined workpieces with smooth edges and contours - so the workpieces can be used for a long time without having to rework them again. As specific milling tools are required for different materials and workpiece sizes, the HF 100 D tungsten carbide bur is available with several different "cut" variants.
Product information
Datasheets(X)
Application area
- Structural steel
- Non-ferrous metal
- Highly temperature-resistant materials
- Cast iron
Length | 60 mm |
Shank diameter | 6 mm |
Shank style | Round |