Welcome to Würth Slowakia For trade customers only

Tungsten carbide bur Klingspor HF 100 D

TC bur ball shape HF 100 D Klingspor
MLNGCUTT-KLINGSPOR-334148-KUD-HM-L56-D6

Art.-no. 1971010838

EAN 4014855276448

Price for selected packaging unit
Tungsten carbide bur Klingspor HF 100 D

Art.-no. 1971010838

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The HF 100 D tungsten carbide bur is the ideal tool for machining contours and deburring holes.

The bur head is spherical and is therefore ideal for reworking workpiece edges and deburring holes. Using this bur results in smooth and precisely machined workpieces with smooth edges and contours - so the workpieces can be used for a long time without having to rework them again. As specific milling tools are required for different materials and workpiece sizes, the HF 100 D tungsten carbide bur is available with several different "cut" variants.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Structural steel

  • Non-ferrous metal

  • Highly temperature-resistant materials

  • Cast iron

Length

56 mm

Shank diameter

6 mm

Shank style

Round

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information