Welcome to Würth Slowakia For trade customers only

Tungsten carbide bur Klingspor HF 100 M

TC bur sharp cone shape HF 100 M Klingspor
MLNGCUTT-KLINGSPOR-296148-SKM-HM-L71-D6

Art.-no. 1971010895

EAN 4014855126750

Price for selected packaging unit
Tungsten carbide bur Klingspor HF 100 M

Art.-no. 1971010895

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The pointed conical tungsten carbide cutter HF 100 M is used in many practical applications.

The HF 100 M is suitable, for example, for deburring work and model construction. In the latter case, the bur shows its strength in tapered holes and when working on grooves with an inclined edge.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Metal

  • Steel

  • Cast iron

Length

71 mm

Shank diameter

6 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information