Welcome to Würth Slowakia For trade customers only

Tungsten carbide bur with 3R teeth

MILBIT-CYL-TC-ZYAS-3R-D9,6-WL19MM

Art.-no. 0616001331

EAN 4053478100068

Price for selected packaging unit
Tungsten carbide bur with 3R teeth

Art.-no. 0616001331

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Extremely robust, impact-resistant milling bit for rough cutting in steel with a hardness < 55 HRC, cast iron, stainless steel, special alloys and hard non-ferrous metals.
  • High material removal rate in heavy-duty use

  • High-performance cutting edge geometry minimises tooth breakouts, flaking and head breakage

  • Can also be used at low speeds due to the innovative 3R toothing

  • Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
Notice

Wear appropriate protective equipment when using the sanding tip, such as eye protection, hearing protection and protective gloves. Please note the recommended rotation speed (n) and cutting speed (Vc) for the material being processed as well as the tool/material assignments in the overview tables. Before using the sanding tip, please ensure that the tip rotates properly and that the clamping function on the tool drive works correctly. Do not choose a clamping length that is too small. We recommend a minimum clamping length of approx. 2/3 of the shaft length. Discolouration may occur on the shaft due to the high cutting performance. This discolouration is caused by the extremely high temperature that the tool reaches and does not pose a safety risk. Materials are generally processed in reverse rotation. Suitable tool drives: flexible shaft drives, straight grinders, robots, machine tools.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For tough applications in shipyards, foundries and the steel industry. For use in all areas of production where, due to difficult manufacturing circumstances, conventional milling pins suffer tooth breakouts or damage on a regular basis. Suitable for applications with a high wrap angle, for milling out narrow contours and for applications that do not permit the use of high rotation speeds.

Form

Cylindrical shape with spur cut

Head diameter x cutting edge length

9.6 x 19 mm

Length

64 mm

Shank diameter

6 mm

Material to be processed

Steel, Cast metal, Stainless steel, Special alloy, Non-ferrous metal, Hard and tough material

Suitable for hardnesses up to

55 HRC

Quality

ZEBRA-Premium

Teeth type

3R

Cutting material

Carbide

Surface

Plain

Service life (points system)

3 of 4 points

Cutting efficiency (point system)

3 of 4 points

Surface quality/finish (points system)

2 of 4 points

Versatility (points system)

3 of 4 points

Guiding behaviour (point system)

2 of 4 points

Shank style

Cylindrical

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information