Turn-lock fastener
Turn-lock fastener oval eyes 42x22 mm
SEAL-TURN-STOWABLE-(A2K)-42X22MM
Art.-no. 0880904
EAN 4011231810241
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Application area
For oval eyelets 42 x 22 mm
![]() | |
Design | Clamp turnable |
Length (L) | 66 mm |
Width (B) | 15 mm |
Height (H) | 21 mm |
Hole distance (A) | 51 mm |
Material | Steel |
Surface | Zinc plated |
