Turnbuckle closed form DIN 1478, zinc-plated steel
DIN 1478 steel zinc plated closed shape
TURNBCKLNUT-CLSD-DIN1478-(A2K)-M12
Art.-no.
05210512
EAN 4052703897339
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Notice
Turnbuckle sleeves in accordance with DIN 1478 must be assembled with weld-on ends in accordance with DIN 34828 from the same material (S235JR). In this case, the load capacity of the turnbuckle sleeves is always greater than that of the weld-on ends. When assembled with connecting parts made from other materials—especially materials with a higher tensile strength—the load capacity of the turnbuckle sleeves must be checked separately.
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 1478 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Thread type x nominal diameter (D) | M12 |