Welcome to Würth Slowakia For trade customers only

Turnbuckle, open form with welded ends DIN 1480, steel, zinc-plated, blue passivated (A2K)

DIN 1480 steel zinc plated with welding ends
TURNBCKL-WELDONEND-DIN1480-(A2K)-M20

Art.-no. 05210120

EAN 4011231443609

Price for selected packaging unit
Turnbuckle, open form with welded ends DIN 1480, steel, zinc-plated, blue passivated (A2K)

Art.-no. 05210120

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Notice

Turnbuckle sleeves in accordance with DIN 1480 must be assembled with weld-on ends in accordance with DIN 34828 from the same material (S235JR). In this case, the load capacity of the turnbuckle sleeves is always greater than that of the weld-on ends. When assembled with connecting parts made from other materials—especially materials with a higher tensile strength—the load capacity of the turnbuckle sleeves must be checked separately.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d)

M20

Turnbuckle-sleeve length (l)

200 mm

Turnbuckle-sleeve width (external)

52 mm

Outer diameter of sleeve end

34 mm

Turnbuckle-sleeve width (internal)

24 mm

Turnbuckle-sleeve diameter

17 mm

Length (of welding end)

220 mm

Thread length (metric thread)

120 mm

Standards

DIN 1480

Form

Open

Design

With welding ends

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information