Turnbuckle, open form with welded ends DIN 1480, steel, zinc-plated, blue passivated (A2K)
DIN 1480 steel zinc plated with welding ends
TURNBUCKLE SLEEVE W.WELD.STUD M36
Art.-no. 05210136
EAN 4066442345723
Register now and access more than 125,000 products
Turnbuckle sleeves in accordance with DIN 1480 must be assembled with weld-on ends in accordance with DIN 34828 from the same material (S235JR). In this case, the load capacity of the turnbuckle sleeves is always greater than that of the weld-on ends. When assembled with connecting parts made from other materials—especially materials with a higher tensile strength—the load capacity of the turnbuckle sleeves must be checked separately.
Datasheets(X)
![]() | |
Thread type x nominal diameter (d) | M36 |
Turnbuckle-sleeve length (l) | 295 mm |
Turnbuckle-sleeve width (external) | 86 mm |
Outer diameter of sleeve end | 55 mm |
Turnbuckle-sleeve width (internal) | 40 mm |
Turnbuckle-sleeve diameter | 28 mm |
Length (of welding end) | 300 mm |
Thread length (metric thread) | 180 mm |
Standards | DIN 1480 |
Form | Open |
Design | With welding ends |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
