Turnbuckle sleeve A4 stainless steel, closed
TURNBCKL-NUT-A4-M16
Art.-no. 5176026016
EAN 4052712069437
Register now and access more than 125,000 products
These products have not been developed and manufactured as slings or load-bearing equipment.
Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.
Datasheets(X)
![]() | |
Standards | DIN 1478 similar, WN 5176-026 |
Material | Stainless steel A4 |
Surface | Plain |
Form | Round |
RoHS-compliant | Yes |
Thread type x nominal diameter (D) | M16 |
Turnbuckle-sleeve width (external) (d1) | 26 mm |
Turnbuckle-sleeve length (l1) | 190 mm |
Thread length (metric thread) (m1) | 32 mm |
