Welcome to Würth Slowakia For trade customers only

Turnbuckle sleeve, hexagonal DIN 1479, zinc plated steel

DIN 1479 steel zinc plated
NUT-DIN1479-(A2K)-SW36-M24

Art.-no. 446824

EAN 4045727037034

Price for selected packaging unit
Turnbuckle sleeve, hexagonal DIN 1479, zinc plated steel

Art.-no. 446824

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Standards

DIN 1479

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Thread type x nominal diameter (D)

M24

Turnbuckle-sleeve length (l1)

115 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information