Turnbuckle sleeve, hexagonal
DIN 1479 steel zinc plated
NUT-DIN1479-(A2K)-SW10-M6
Art.-no.
44686
EAN 4038898902843
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 1479 galvanised steel
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Standards | DIN 1479 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Thread type x nominal diameter (D) | M6 |
Turnbuckle-sleeve length (l1) | 30 mm |