Turnbuckle sleeve, open form DIN 1480 (open form), zinc plated blue passivated steel
DIN 1480 steel zinc plated
TURNBCKLNUT-DIN1480-(A2K)-M12X125
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Application area
Wind and stabilisation braces in steel construction
![]() | |
Standards | DIN 1480 |
Material | Steel |
Surface | Zinc plated |
Form | Open |
RoHS-compliant | Yes |
Thread type x nominal diameter (D) | M12 |
Turnbuckle-sleeve width (external) (d1) | 34 mm |
Outer diameter of sleeve end (d2) | 21 mm |
Turnbuckle-sleeve length (l1) | 125 mm |
Thread length (metric thread) (m1) | 21 mm |
