Welcome to Würth Slowakia For trade customers only

Turnbuckle sleeve, open form DIN 1480 (open form), zinc plated blue passivated steel

DIN 1480 steel zinc plated
TURNBUCKLENUT-DIN1480-(A2K)-M16

Art.-no. 052100016

EAN 4046778307329

Price for selected packaging unit
Turnbuckle sleeve, open form DIN 1480 (open form), zinc plated blue passivated steel

Art.-no. 052100016

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Wind and stabilisation braces in steel construction

Standards

DIN 1480

Material

Steel

Surface

Zinc plated

Form

Open

RoHS-compliant

Yes

Thread type x nominal diameter (D)

M16

Turnbuckle-sleeve width (external) (d1)

42 mm

Outer diameter of sleeve end (d2)

27 mm

Turnbuckle-sleeve length (l1)

170 mm

Thread length (metric thread) (m1)

27 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information