Turnbuckle sleeve, open form
DIN 1480 steel zinc plated
TURNBCKLNUT-DIN1480-(A2K)-M20
Art.-no.
052100020
EAN 4047376122659
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 1480 (open form), galvanised steel, blue passivated
Product information
Datasheets(X)
Application area
Wind and stabilisation braces in steel construction
![]() | |
Standards | DIN 1480 |
Material | Steel |
Surface | Zinc plated |
Form | Open |
RoHS-compliant | Yes |
Thread type x nominal diameter (D) | M20 |
Turnbuckle-sleeve width (external) (d1) | 52 mm |
Outer diameter of sleeve end (d2) | 34 mm |
Turnbuckle-sleeve length (l1) | 200 mm |
Thread length (metric thread) (m1) | 34 mm |