Welcome to Würth Slowakia For trade customers only

Turnbuckle with eyes

Stainless steel A4 shape A with eyelets
TURNBCKL-EYE-A4-M10

Art.-no. 5176012010
EAN 4052712012266

Price for selected packaging unit
Turnbuckle with eyes

Art.-no. 5176012010

Price for selected packaging unit
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

A4 stainless steel, version with eye/eye
Notice

These products have not been developed and manufactured as slings or load-bearing equipment.


Therefore, they are not permitted for use as lifting gear, slings or load-bearing equipment, particularly within the scope of application defined by Machinery Directive 2006/42/EC.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d1)

M10

Internal diameter of ring (d2)

16 mm

Turnbuckle-sleeve length (l1)

150 mm

Overall length of screw-in eyelet

113 mm

Length

240 mm

Thread length (metric thread)

70 mm

Standards

DIN 1480 similar

Design

With eyelet screw

Material

Stainless steel A4

Surface

Plain

Form

Open

Permissible load

5610 N

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information