Turnbuckle with hook and eyelet DIN 1480, steel, zinc-plated, blue passivated (A2K)
DIN 1480 steel zinc plated with hook and eyelet
TURNBCKL-HOK/EYE-DIN1480-(A2K)-M20
Art.-no. 05210320
EAN 4011231443869
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Thread type x nominal diameter (d1) | M20 |
Internal diameter of ring (d2) | 24 mm |
Turnbuckle-sleeve length (l2) | 200 mm |
Internal diameter of hook (h1) | 22 mm |
Material | Steel |
Surface | Zinc plated |
Turnbuckle-sleeve diameter | 17 mm |
RoHS-compliant | Yes |
Form | Open |
Design | With hooks and eyes |
