Turning, ball bearing mounted ring bolt, no key
Ring bolt ball bearings can be rotated w allen key
BLT-RG-BALBEAR-WO.KEY-10-360-(3,2T)-M24
Art.-no. 516211524
EAN 4054458651860
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Attachment point for lifting loads
- Safety factor 4 in all load directions
- Suitable for continuous rotary motion under load-bearing capacity in axial tensile direction
- Can be rotated 360°
- Captive screw
- Quality class QC 10
- Crack tested to 100%
- Painted in RAL 3004
Proof of Performance
- Suitable for safe lifting of loads in accordance with Machine Directive 2006/42/EC
- Designed, tested and certified in accordance with GS-OMO1504 - EN 1677
- Designed for a load of 20,000 load changes
Notice
Fitting suitable only for swivelling movements in axial direction
In all other load directions the rink bolt can always be used as a fixed unit. (For loads see the arrangement table)
Maximum torque under load capacity of 50U/min
| Art. no. | Max. load-carrying capacity | ![]() | ![]() | ![]() | ![]() | ![]() | ![]() | ![]() | ![]() | ![]() | ![]() |
| W.L.L. | 1 chain | 2 chains | 1 chain | 2 chains | 2 chains | 3/4 chains | |||||
| 5162 115 12 | 0.75 t | 0.75 t | 1.5 t | 0.75 t | 1.5 t | 1 t | 0.75 t | 0.75 t | 1.6 t | 1.12 t | 0.75 t |
| 5162 115 16 | 1.5 t | 1.5 t | 3 t | 1.5 t | 3 t | 2 t | 1.5 t | 1.5 t | 3.15 t | 2.25 t | 1.5 t |
| 5162 115 20 | 2.3 t | 2.3 t | 4.6 t | 2.3 t | 4.6 t | 3.22 t | 2.3 t | 2.3 t | 4.83 t | 3.45 t | 2.3 t |
| 5162 115 24 | 3.2 t | 3.2 t | 6.4 t | 3.2 t | 6.4 t | 4.48 t | 3.2 t | 3.2 t | 6.7 t | 4.8 t | 3.2 t |
| 5162 115 30 | 4.5 t | 4.5 t | 9 t | 4.5 t | 9 t | 6.3 t | 4.5 t | 4.5 t | 9.4 t | 6.7 t | 4.5 t |
Product information
Datasheets(X)
CAD data (available after login)
![]() | |
Max. load-carrying capacity | 3.2 t |
Material | Steel |
Surface | Plain |
Thread type x nominal diameter (d1) | M24 |
Length (l) | 38.5 mm |
Thread length (metric thread) (l1) | 38.5 mm |
Height (h1) | 80 mm |
Ring height (b1) | 18 mm |
Ring thickness (s1) | 19 mm |
Internal diameter (d2) | 52 mm |
Outer diameter (d3) | 88 mm |
Diameter of contact surface (d4) | 73 mm |
Max. torque | 230 Nm |
Product weight (per item) | 1900.000 g |










