Welcome to Würth Slowakia For trade customers only

Turning, ball bearing mounted ring bolt with key

Ring bolt w ball bearings can be rotated allen key
BLT-RG-BALBEAR-10-360-(4,5T)-M30

Art.-no. 516210930

EAN 4054458651822

Price for selected packaging unit
Turning, ball bearing mounted ring bolt with key

Art.-no. 516210930

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Attachment point for lifting loads
  • Safety factor 4 in all load directions

  • Suitable for continuous rotary motion under load-bearing capacity in axial tensile direction

  • Can be rotated 360°

  • Captive screw

  • Quality class QC 10

  • Crack tested to 100%

  • Painted in RAL 3004
Proof of Performance
  • Suitable for safe lifting of loads in accordance with Machine Directive 2006/42/EC

  • Designed, tested and certified in accordance with GS-OMO1504 - EN 1677

  • Designed for a load of 20,000 load changes
Notice

Fitting suitable only for swivelling movements in axial direction



In all other load directions the rink bolt can always be used as a fixed unit. (For loads see the arrangement table)



Maximum torque under load capacity of 50U/min

Art. no.Max. load-carrying capacity
W.L.L.1 chain2 chains1 chain2 chains2 chains3/4 chains
5162 109 120.75 t0.75 t1.5 t0.75 t1.5 t1 t0.75 t0.75 t1.6 t1.12 t0.75 t
5162 109 161.5 t1.5 t3 t1.5 t3 t2 t1.5 t1.5 t3.15 t2.25 t1.5 t
5162 109 202.3 t2.3 t4.6 t2.3 t4.6 t3.22 t2.3 t2.3 t4.83 t3.45 t2.3 t
5162 109 243.2 t3.2 t6.4 t3.2 t6.4 t4.48 t3.2 t3.2 t6.7 t4.8 t3.2 t
5162 109 304.5 t4.5 t9 t4.5 t9 t6.3 t4.5 t4.5 t9.4 t6.7 t4.5 t
Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Max. load-carrying capacity

4.5 t

Material

Steel

Surface

Plain

Thread type x nominal diameter (d1)

M30

Length (l)

44 mm

Thread length (metric thread) (l1)

44 mm

Height (h1)

101 mm

Ring height (b1)

22 mm

Ring thickness (s1)

27 mm

Internal diameter (d2)

62 mm

Outer diameter (d3)

106 mm

Diameter of contact surface (d4)

80 mm

Max. torque

465 Nm

Product weight (per item)

4000.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information