Twist-on anchor, rigid For installing aluminium and plastic windows in the reveal
Swivel anchor rigid f. aluminium a. plastic window
SWIVANC-F.WAVIN/DIMEX/ALUPLAST
Art.-no.
04796206
EAN 4045727692769
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Fast and simple installation of aluminium and plastic windows in the reveal
Product information
Datasheets(X)
CAD data (available after login)
Application area
For window installation in standard cases. Installation in the reveal.
Suitable for profile manufacturers | Aluplast |
Suitable for profile | Aluplast Ideal 2000 |
Length x width x height (L1 x B1 x h) | 160 x 25 x 2.0 mm |
Claw length x claw height (L2 x h) | 37.5 x 6.2 mm |
Dowel hole diameter | 8.5 mm |
Surface | Zinc plated |