Welcome to Würth Slowakia For trade customers only

Twist-on anchor, rigid for installing aluminium and plastic windows in the reveal

Swivel anchor rigid f. aluminium a. plastic window
SWIVANC-(F.REHAU S729/S730/S796)/SCHUECO

Art.-no. 04796203

EAN 4045727692721

Price for selected packaging unit
Twist-on anchor, rigid for installing aluminium and plastic windows in the reveal

Art.-no. 04796203

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Fast and simple installation of aluminium and plastic windows in the reveal

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

For window installation in standard cases. Installation in the reveal.

Suitable for profile manufacturers

Kömmerling, Trocal, Rehau, Schüco, Deceuninck, Weru, KBE, Profine

Suitable for profile

KBE 88+, Kömmerling 88+, Trocal 88+, Rehau Synego, Schüco CT 70, Schüco Corona CT 70 AS, Weru Castello, Schüco Alu Inside, Schüco Corona SI 82, Deceuninck Zendow, Deceuninck Heritage 2800, Rehau S 729/730/796/799, Rehau Basic, Brillant, Novo, Thermodesign, Weru Palazzo, Trocal Innova_70, Rehau Euro 86

Length x width x height (L1 x B1 x h)

160 x 25 x 2.0 mm

Claw length x claw height (L2 x h)

40.8 x 6.5 mm

Dowel hole diameter

8.5 mm

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information