Welcome to Würth Slowakia For trade customers only

Two-ply lifting strap

Lifting strap two-ply
LFTSTRP-(EN1492-1)-1000KG-L4000-W30MM

Art.-no. 071350 504

EAN 4046778835006

Price for selected packaging unit
Two-ply lifting strap

Art.-no. 071350 504

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Lifting straps are used where a clean and wide contact surface on the load is required.
  • Flat woven fabric, with crane loops at both ends

  • Reinforced crane loops

  • Various sling configurations are possible

  • Protects surfaces

  • Considerably lower risk of injury compared with conventional slings

  • High load capacity with low dead load

  • Colour-coded load capacity designation
Proof of Performance

In accordance with DIN-EN 1492-1


GS-approved

  • Lifting straps must be withdrawn from use if the product identification (label) is missing.

  • Lifting straps can be repaired if the product identification (label) is missing.
Lifting straps must be removed from use if they come into contact with acids or alkalis.
Lifting straps can be repaired if the lifting strap is cut/torn over less than 10 % of the strap width.
Lifting straps must be withdrawn from use if the main seam has been cut.
Lifting straps must be withdrawn from use if the lifting belt strap has been damaged.
Lifting straps must be removed from use if they are heat damaged (weld beads).
Lifting straps must be removed from use if they are cut/torn over more than 10 % of the strap width.
Lifting straps can be repaired if the loop reinforcement is damaged.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Lifting straps can be used at temperatures of between -40°C and +100°C

  • Extremely rugged and durable sling for all types of loads

  • Thanks to their low dead load and great flexibility, the lifting straps have excellent handling properties, which is why they are used both in factories and on construction sites

Width of band

30 mm

Effective length

4 m

Colour

Violet

Load-bearing capacity (single direct)

1000 kg

Load-bearing capacity (single u-shape)

2000 kg

Load-bearing capacity (single noosed)

800 kg

Material

PES - Polyester

Min./max. temperature conditions

-40 to 100 °C

Standards

EN 1492-1

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information