Two-ply lifting strap
Lifting strap two-ply
LFTSTRP-(EN1492-1)-5000KG-L6000-W150MM
Art.-no. 071350 056
EAN 4099618040856
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Lifting straps are used where a clean and wide contact surface on the load is required.
- Flat woven fabric, with crane loops at both ends
- Reinforced crane loops
- Various sling configurations are possible
- Protects surfaces
- Considerably lower risk of injury compared with conventional slings
- High load capacity with low dead load
- Colour-coded load capacity designation
Proof of Performance
In accordance with DIN-EN 1492-1
GS-approved
- Lifting straps must be withdrawn from use if the product identification (label) is missing.
- Lifting straps can be repaired if the product identification (label) is missing.
Lifting straps must be removed from use if they come into contact with acids or alkalis.
Lifting straps can be repaired if the lifting strap is cut/torn over less than 10 % of the strap width.
Lifting straps must be withdrawn from use if the main seam has been cut.
Lifting straps must be withdrawn from use if the lifting belt strap has been damaged.
Lifting straps must be removed from use if they are heat damaged (weld beads).
Lifting straps must be removed from use if they are cut/torn over more than 10 % of the strap width.
Lifting straps can be repaired if the loop reinforcement is damaged.
Product information
Datasheets(X)
Application area
- Lifting straps can be used at temperatures of between -40°C and +100°C
- Extremely rugged and durable sling for all types of loads
- Thanks to their low dead load and great flexibility, the lifting straps have excellent handling properties, which is why they are used both in factories and on construction sites
![]() | |
Width of band | 150 mm |
Effective length | 6 m |
Colour | Red |
Load-bearing capacity (single direct) | 5000 kg |
Load-bearing capacity (single u-shape) | 10000 kg |
Load-bearing capacity (single noosed) | 4000 kg |
Material | PES - Polyester |
Min./max. temperature conditions | -40 to 100 °C |
Standards | EN 1492-1 |
