Type 0/97 staples
STPL-PN-97-GALV-(A2K)-L14MM
Art.-no. 048045 14
EAN 4024835750950
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Galvanised steel, blue passivated (A2K), resinated
Product information
Datasheets(X)
Application area
Attachment of panels and profile boards
![]() | |
Width (b1) | 4.5 mm |
Length (l1) | 14 mm |
Wire width | 0.66 mm |
Wire thickness | 0.95 mm |
Material | Steel |
Surface | Zinc plated |
Design | Resinated |
Number per pallet | 5440000 PCS |
Approval | No |
RoHS-compliant | Yes |
