Type 0/97 staples
Staple steel zinc plated type 0/97
STPL-PN-97-GALV-(A2K)-L19MM
Art.-no.
048045 19
EAN 4024835751100
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Galvanised steel, blue passivated (A2K), resinated
Product information
Datasheets(X)
CAD data (available after login)
Application area
Attachment of panels and profile boards
![]() | |
Width (b1) | 4.5 mm |
Length (l1) | 19 mm |
Wire width | 0.66 mm |
Wire thickness | 0.95 mm |
Material | Steel |
Surface | Zinc plated |
Design | Resinated |
Number per pallet | 3600000 PCS |
Approval | No |
RoHS-compliant | Yes |