Type 90 staples
Staple steel zinc plated type 90 resin-coated
STPL-PN-90-RESIN-(A2K)-32MM
Art.-no. 048057 32
EAN 4024835750820
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Galvanised steel, blue passivated (A2K), resinated
Suitable for DKG 1040, art. no. 0703 555 0
Product information
Datasheets(X)
CAD data (available after login)
Application area
For mounting gratings, false floors, detailed finishing, panelling, furniture frames, cabinet production
![]() | |
Width (b1) | 5.7 mm |
Length (l1) | 32 mm |
Wire width | 1.0 mm |
Wire thickness | 1.25 mm |
Material | Steel |
Surface | Zinc plated |
Design | Resinated |
Number per pallet | 1500000 PCS |
RoHS-compliant | Yes |
