Welcome to Würth Slowakia For trade customers only

Type B coupling sleeve With slot

Sleeve insert type B
SLEVINRT-B-22X20-M12

Art.-no. 037601220

EAN 4011231351751

Price for selected packaging unit
Type B coupling sleeve With slot

Art.-no. 037601220

Price for selected packaging unit
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Connection can be loosened as many times as necessary

  • Quickly screw into holes using manual, electrical or pneumatic tools

  • Sharp self-tapping male thread
Notice

Please use the corresponding bits (art. pre-no. 0614) as insertion tools.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Wood, plastic and other soft materials.

Material

Steel

Surface

Plain

RoHS-compliant

Yes

Thread type x nominal diameter (d1)

M12

Outer diameter (d2)

22 mm

Length (l1)

20 mm

Internal drive

Slot

Type description

B

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information