Type ETA-Q staples
STPL-PN-ETA/Q-(A4K)-67MM
Art.-no. 5089650005
EAN 4056807359328
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Galvanised steel (A4K), resinated
- Suitable for short, medium, long-term and permanent pull-out and shear stress in compliance with ETA-17/0631
- Specified service life min. 50 years
- Minimum resin length 50 % of the staple length
- For DKN 3065 Combi, 07035560 art. no. and DIGA WO-KN16/75, art. no. 086495
Product information
Datasheets(X)
![]() | |
Width (b1) | 11.3 mm |
Length (l1) | 67 mm |
Wire width | 1.87 mm |
Wire thickness | 1.64 mm |
Raw wire diameter | 1.8 mm |
Material | Steel |
Surface | Zinc plated |
Approval | ETA |
RoHS-compliant | Yes |
