Type Q staples
Type Q staples
STPL-PN-Q-GALV-(A2K)-45MM
Art.-no. 048011245
EAN 4024835750851
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Galvanised steel, blue passivated (A2K), resinated
For DKN 3065 Combi, 07035560 art. no. and DIGA WO-KN16/75, art. no. 086495
Product information
Datasheets(X)
CAD data (available after login)
Application area
Roof boarding, fire-proofing panels, substructures, facing concrete form body, attic boarding, boxes, disposable pallets, crates etc.
![]() | |
Width (b1) | 11.3 mm |
Length (l1) | 45 mm |
Wire width | 1.64 mm |
Wire thickness | 1.87 mm |
Material | Steel |
Surface | Zinc plated |
Design | Resinated |
Number per pallet | 360000 PCS |
RoHS-compliant | Yes |
