Type QZ staples
STPL-PN-QZ-GALV-(A4K)-50MM
Art.-no. 0480112150
EAN 4024835766678
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Zinc plated steel, blue passivated (A4K), resin-coated
For DKN 3065 Combi, 07035560 art. no. and DIGA WO-KN16/75, art. no. 086495
Product information
Datasheets(X)
Application area
Interior finishing, prefabricated houses, OSB panels, particle board, gypsum plasterboard.
![]() | |
Width (b1) | 11.3 mm |
Length (l1) | 50 mm |
Wire width | 1.64 mm |
Wire thickness | 1.87 mm |
Material | Steel |
Surface | Zinc plated |
Design | Resinated |
Number per pallet | 360000 PCS |
RoHS-compliant | Yes |
