Type SK coupling sleeve With hexagon socket
Sleeve insert type SK
SLEVINRT-SK-18,5X25-M10
Art.-no. 037611025
EAN 4011231351935
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
- Connection can be loosened as many times as necessary
- Quickly screw into holes using manual, electrical or pneumatic tools
- Sharp self-tapping male thread
Notice
Please use the corresponding bits (art. pre-no. 0614) as insertion tools.
Product information
Datasheets(X)
CAD data (available after login)
Application area
Wood, plastic and other soft materials.
![]() | |
Material | Steel |
Surface | Plain |
RoHS-compliant | Yes |
Thread type x nominal diameter (d1) | M10 |
Outer diameter (d2) | 18.5 mm |
Length (l1) | 25 mm |
Internal drive | HS10 |
Type description | SK |
| Information about pre-drilling* for Würth coupling sleeves, type SKD | ||||
| Materials group | Softwood, plywood, chipboard | Hardwood, MDF panels | ||
| External diameter in mm | Pre-drilling diameter in mm | Pre-drilling diameter in mm | ||
| from | to | from | to | |
| 8,0 | 6,6 | 6,9 | 6,9 | 7,2 |
| 10,0 | 8,4 | 8,9 | 8,7 | 9,2 |
| 12,0 | 10,0 | 10,4 | 10,2 | 10,8 |
| 14,0 | 12,0 | 12,4 | 12,2 | 12,8 |
| 16,0 | 14,0 | 14,5 | 14,2 | 14,9 |
| 18,5 | 16,2 | 16,7 | 16,7 | 17,2 |
| 22,0 | 19,5 | 20,0 | 20,0 | 20,5 |
| * This information is intended as a guideline. The suitable drilling diameter should be determined by conducting your own tests. | ||||
