Welcome to Würth Slowakia For trade customers only

Type-V angle connector with slotted hole

Angle connector type V with long hole
ANGL-WOCON-V-LONGHOLE-95MM

Art.-no. 5390210095

EAN 4052703120932

Price for selected packaging unit
Type-V angle connector with slotted hole

Art.-no. 5390210095

Price for selected packaging unit
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For load-bearing wood-wood and wood-concrete joints for base anchoring in timber construction
  • The slotted hole in the base plate enables optimal adjustment of the construction

  • Extremely high load-bearing capacities

  • For versatile use in wood-wood and wood-concrete applications

  • Hot-dip galvanised sheet metal on both sides

  • Use in utilisation class 1.2 and 3 in accordance with EN 1995:2013
Proof of Performance
  • CE labelling as per European Technical Assessment ETA-14/0274

  • CE labelling as per European Technical Assessment ETA-08/0183 for V100
Notice
  • Partial nailing is permitted (see additional technical data sheet)

  • The general conditions of ETA 14/0274 for angle brackets V95, V135 and V285 must be observed

  • The general requirements of ETA 08/0183 for angle brackets V100 must be observed

  • The general requirements of the applicable anchor approval must be observed

  • The respective permissible edge distances and spacings of the fasteners must be observed
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Tension anchor connection of wooden walls, supports or purlins to concrete or steel substrates.

Instructions

Suitable fasteners:


  • Ring-shank nails in line with EN 14592: 4.0 x 40 to 60 mm

  • ASSY 4.0 joist hanger screw in line with ETA 11/0190: 5.0 x 35 to 50 mm

  • Recommended anchor for attachment to concrete, d =10 mm or 12 mm: W-BS; W-FAZ; W-VIZ; WIT-VM 250

  • The respective permissible edge distances and spacings of the fasteners must be observed.

Type

V slot

Width x height x depth

65 x 95 x 90 mm

Thickness

4 mm

Design

Without bar

Number of D 13 mm holes in subcarrier nJ/main carrier nH

0 + 0 PCS

Number of D 11 mm holes in main carrier nH

1 PCS

Number of D 11 mm holes in subcarrier nJ + main carrier nH

0 + 1 PCS

Elongated hole length/ elongated hole width

24.5 x 13.5 mm

Number of D 5 mm holes in subcarrier nJ + main carrier nH

9 + 2 PCS

Approval

ETA-14/0274

Product weight (per item)

335.200 g

Material

Unalloyed quality steel, 1.0332

Surface

Hot dip galvanized

Material designation

DD11

Number of D 5 mm holes

13 PCS

Number of D 11 mm holes

1 PCS

Number of D 13 mm holes

0 PCS

Characteristic load bearing capacities in kN; angle bracket type V slotted hole or round hole with Würth fastener
Angle bracket type V Art. no. ETA Anchor nail ASSY screw6) 1 angle bracket type V for each connection
F1, wood, Rk1) F1, wood, Rk1) F2/3, wood, Rk F4, wood, Rk F4, steel, Rk F5, wood, Rk
Hole shape WxHxD [mm] mm mm kN kN kN kN kN kN
Slotted hole 65x95x90 08/0214 4x40 13,7 4,60 1,72 The load-bearing capacity depends on the geometry of the connected component 5), see tables F4 and F5
Round hole
Slotted hole 65x135x90 21,2 9,10 2,76
Round hole
V-MH 65x137x90 10x60 10,9 2,90 2,14
Load capacity tables angle bracket V slotted/round hole and V-MH
Characteristic load-bearing capacity and design value of the load capacity ("short") in load case F1 for Würth angle bracket V slotted hole/round hole and V-MH according to ETA 08/0214
Characteristic load-bearing capacity and rated load-bearing capacity ("short") in load case F1 for angle bracket V slotted hole or round hole and V-MH as tension anchor in a support connection Characteristic load-bearing capacity and rated load-bearing capacity ("short") in load case F1 for angle bracket V slotted hole or round hole and V-MH as tension anchor in a support connection
Format in mm Anchor nail
4x40 mm
ASSY
10x60 mm
KLED Load-bearing capacity in kN Format in mm Anchor nail
4x40 mm
ASSY
10x60 mm
KLED Load-bearing capacity in kN
Type V
65x95x90
3 char. F1,Rk = 4.60 Type V
65x95x90
3 char. F1,Rk = 9.20
Short F1,Rd = 3.18 Short F1,Rd = 6.37
Type V
65x135x90
6 char. F1,Rk = 9.10 Type V
65x135x90
6 char. F1,Rk = 18.30
Short F1,Rd = 6.30 Short F1,Rd = 12.67
Type V
65x285x90
9 char. F1,Rk = 13.70 Type V
65x285x90
9 char. F1,Rk = 27.50
Short F1,Rd = 9.48 Short F1,Rd = 19.04
Type V-MH
65x137x90
1 char. F1,Rk = 2.90 Type V-MH
65x137x90
1 char. F1,Rk = 11.50
Short F1,Rd = 2.01 Short F1,Rd = 7.96
Characteristic load-bearing capacity and design values of the load-bearing capacity ("short") in load case F1 for angle bracket V slotted hole or round hole and V-MH as tension anchor in a purlin joint Characteristic load-bearing capacity and design value of the load-bearing capacity ("short") in load case F1 for two angle brackets V slotted hole or round hole and V-MH as tension anchor in a purlin joint
Format in mm Anchor nail
4x40 mm
ASSY
10x60 mm
KLED Load-bearing capacity in kN Format in mm Anchor nail
4x40 mm
ASSY
10x60 mm
KLED Load-bearing capacity in kN
Type V
65x95x90
9 char. F1,Rk = 13.70 Type V
65x95x90
9 char. F1,Rk = 27.40
Short F1,Rd = 9.48 Short F1,Rd = 18.97
Type V
65x135x90
14 char. F1,Rk = 21.20 Type V
65x135x90
14 char. F1,Rk = 42.40
Short F1,Rd = 14.68 Short F1,Rd = 29.35
Type V
65x137x90
2 char. F1,Rk = 10.90 Type V
65x137x90
2 char. F1,Rk = 21.90
Short F1,Rd = 7.55 Short F1,Rd = 15.25
Notes:
For a 11 mm, 12 mm or 13.5 mm hole, a washer with t = 2.5 mm must be used
As fasteners, 4x40 mm anchor nails in accordance with EN 14592 or 10x60/50 mm ASSY screws in accordance with ETA-11/0190 must be used.
ETA 08/0214 specifications must be observed with respect to nail pattern. The prescribed nailing patterns must be used.
The load-bearing capacities indicated are for coniferous wood with a characteristic density of ρk ≥ 350 kg/m³.
The design value of the load-bearing capacity is calculated as follows: F1,Rd = kmod/γM × F1,Rk with M = 1.3.
The design value of the tensile force in the anchor bolt FB,Ed must be calculated using the design value of the tensile force of a tension anchor F1,Ed.
Characteristic load bearing capacities in kN; angle bracket type V slotted hole or round hole with Würth fastener
Table F4
Angle bracket type V Art. no. F4, wood,Rk 5) in kN
Height in cm
Hole shape WxHxD [mm] 12 14 16 18 22
Slotted hole or
round hole
65x95x90 or
2.06 ; 1.15 1.35 ; 0.90 ---/--- 0.79 ; 0.62 ---/---
Slotted hole or
round hole
65x135x90 or
---/--- ---/--- --- ; 1.24 --- ; 0.94 --- ; 0.48
V-MH 65x137x90 ---/--- ---/--- --- ; 0.65 --- ; 0.53 --- ; 0.38
Table F5
Angle bracket type V Art. no. Width in cm F5, wood,Rk 5) in kN; kt,5
Height in cm
Hole shape WxHxD [mm] 12 14 16 18 22
Slotted or round hole 65x95x90 or
4.29 ; 2.16 4.58 ; 2.24 --- ; --- 4.68 ; 2.44 --- ; ---
3.72 ; 2.05 3.81 ; 2.08 --- ; --- 3.98 ; 2.15 --- ; ---
3.56 ; 2.01 3.61 ; 2.03 --- ; --- 3.70 ; 2.07 --- ; ---
Slotted or round hole 65x135x90 or
--- ; --- --- ; --- 4.45 ; 1.94 4.94 ; 2.82 5.03 ; 4.50
--- ; --- --- ; --- 3.91 ; 2.02 3.98 ; 2.06 4.06 ; 2.04
--- ; --- --- ; --- 3.73 ; 1.94 3.77 ; 1.97 3.83 ; 2.02
V-MH 65x137x90 --- ; --- --- ; --- 3.83 ; 1.70 3.73 ; 1.73 3.95 ; 2.04
10 --- ; --- --- ; --- 3.45 ; 1.61 3.55 ; 1.63 3.71 ; 1.65
14 --- ; --- --- ; --- 3.71 ; 1.65 3.34 ; 1.59 3.44 ; 1.61
5) Loads F4,d and F5,d act on the upper edge of the connected component. Securing against twisting is not required.
ONE angle bracket type V per connection:
Note: If one angle bracket is used for each connection, the connected component must be secured against twisting.
TWO angle brackets type V per connection:
Angle bracket type V Art. no. ETA Anchor nail ASSY screw6) 2 angle brackets type V per connection3)
F1, wood, Rk1) F1, wood, Rk1) F2/3, wood, Rk F4,/5, wood, Rk3)
Hole shape WxHxD [mm] mm mm kN kN kN kN
Slotted hole 65x95x90 08/0214 4x40 27,4 9,20 3,44 7,58
Round hole
Slotted hole 65x135x90 42,4 18,3 5,53 7,99
Round hole
V-MH 65x137x90 10x60 21,9 11,5 4,28 8,57
1) Only for purlin connections. 2) Only for support connections.
3) For effect of action F4/5,d, the additional force F1,d = F4/5,d × e/b must be taken into account and, if necessary, proof of interaction must be provided.
4) If one angle bracket is used for each connection, the connected component must be secured against twisting.
5) Loads F4,d and F5,d act on the upper edge of the connected component. Securing against twisting is not required.
6) Würth anchor nails 4x40 mm according to EN 14592
7) Würth ASSY screw 10x60/50 mm according to ETA-11/0190
For an 11 mm, 12 mm and 13.5 mm hole, a washer with t = 2.5 mm must be used.
The specified load-bearing capacities apply to coniferous wood with 350 kg/m³ ≤ ρk ≤ 420 kg/m³.
For wood with 290 ≤ ρk < 350 kg/m³, the specified load-bearing capacities for wood must be multiplied by the factor kdens:
Rated values of the load-bearing capacities: Fi,Rd = min {Fi,wood,Rd; Fi,steel,Rd}
Failure of fasteners in wood: Fi,wood,Rd = kmod / ƳM,wood × Fi,wood,Rk with ƳM,wood = 1.3
Steel failure of the connector: Fi,steel,Rd = Fi,steel,RkM,steel with ƳM,steel = 1.0
For several simultaneous loads, the following condition must be met:
The specified nailing patterns must be observed in accordance with the relevant ETA-08/0214.
The bolt loads are calculated from the actions F1,d , F2/3,d and F4/5,d
Shear force per bolt for 1 or 2 brackets:

Axial force per bolt for 2 brackets:

Axial force per bolt for 1 bracket:

kt,1 - value:
Note: These are guides for planning purposes. The values must be calculated for each project by authorised persons.
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
ASSY® 4 JH joist hanger screw Steel zinc plated full thread pan head

SCR-PANHD-WO-JOISTHNG-RW20-(A3K)-5X35

Full-thread screw with visually appealing pan head with shank reinforcement mounted on the underside for fastening sheet metal parts and metal connectors in wood in indoor dry or sheltered areas without play
x 250 pcs
ASSY® 4 JH joist hanger screw Steel zinc plated full thread pan head

SCR-PANHD-WO-JOISTHNG-RW20-(A3K)-5X40

Full-thread screw with visually appealing pan head with shank reinforcement mounted on the underside for fastening sheet metal parts and metal connectors in wood in indoor dry or sheltered areas without play
x 250 pcs
ASSY® 4 JH joist hanger screw Steel zinc plated full thread pan head

SCR-PANHD-WO-JOISTHNG-RW20-(A3K)-5X50

Full-thread screw with visually appealing pan head with shank reinforcement mounted on the underside for fastening sheet metal parts and metal connectors in wood in indoor dry or sheltered areas without play
x 250 pcs
ASSY® 4 JH joist hanger screw Steel zinc plated full thread pan head

SCR-PANHD-WO-JOISTHNG-RW20-(A3K)-5X60

Full-thread screw with visually appealing pan head with shank reinforcement mounted on the underside for fastening sheet metal parts and metal connectors in wood in indoor dry or sheltered areas without play
x 250 pcs
ASSY® 4 JH joist hanger screw Steel zinc plated full thread pan head

SCR-PANHD-WO-JOISTHNG-RW20-(A3K)-5X70

Full-thread screw with visually appealing pan head with shank reinforcement mounted on the underside for fastening sheet metal parts and metal connectors in wood in indoor dry or sheltered areas without play
x 250 pcs
Fixanchor W-FAZ/S

ANC-(W-FAZ/S)-(A2K)-125-M12X220

Bolt anchor for high loads in cracked and non-cracked concrete. Steel, zinc-plated
x 25 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-25-M12X125

x 10 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-50-M12X150

x 10 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-100-M12X200

x 10 pcs
W-VIZ-A anchor rod, zinc-plated steel for W-VIZ/S injection systems (concrete)

ANC-(W-VIZ-A/S)-(A2K)-25-M12X140

x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information