Type WN staples
Staple steel zinc plated type WN f. DKG 3065 combi
STPL-PN-WN-GALV-(A2K)-35MM
Art.-no. 048010735
EAN 4024835753814
		
			
			
				
Price for selected packaging unit
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Galvanised steel, blue passivated (A2K), resinated
For DKN 3065 Combi, art. no. 0703 556 0
		Product information
	
	
		
	
	
		
	Datasheets(X)
CAD data (available after login)
Application area
Interior construction, prefabricated construction, box construction, flooring installation
|  | |
| Width (b1) | 10.55 mm | 
| Length (l1) | 35 mm | 
| Wire width | 1.29 mm | 
| Wire thickness | 1.45 mm | 
| Material | Steel | 
| Surface | Zinc plated | 
| Design | Resinated | 
| Number per pallet | 760000 PCS | 
| RoHS-compliant | Yes | 
 
 
 
