Welcome to Würth Slowakia For trade customers only

Tyre/plastic gloss

Tyre/plastic gloss interior/exterior silicone-free
TYR/PLAGLO-INSIDE/OUTSIDE-1LTR

Art.-no. 0890121031

EAN 4099618472336

Price for selected packaging unit
Tyre/plastic gloss

Art.-no. 0890121031

Price for selected packaging unit
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

Tyre/plastic gloss, interior/exterior, silicone-free
  • Refreshes not only tyres, but also bumpers and plastic surfaces on vehicles

  • It can be used on both the vehicle exterior and interior and creates a high-gloss finish after each application

  • It also has anti-static properties that keep surfaces clean for longer. Provides top-quality tyre care with a high-gloss finish and offers anti-static properties
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

The product can be easily sprayed directly onto the tyres and is distributed evenly due to the precise spray head.


It can be used on damp surfaces. When used on interiors, the product can be diluted by up to 50 % and applied to non-porous plastics using a microfibre cloth.


For porous interior and exterior surfaces, the product should be applied undiluted using a sponge.

Contents

1 l

Colour

White

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information