Tyre trolley
Wheel pushcart
PSHCRT-STL-WHEELS-SOLIDRBR-500X400MM
Art.-no. 0962400137
EAN 4049557344713
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Permanently welded steel construction
- Steel tube Ø: 26.9 x 1.75 mm
- Base plate made from 4 mm thick sheet steel
- Handles with safety bar made of high-strength plastic (in line with DIN EN 1757-3)
Application area
Product information
Datasheets(X)
Toe plate width | 500 mm |
Toe plate depth | 400 mm |
Toe plate thickness | 4 mm |
Load capacity | 250 kg |
Wheel diameter | 260 mm |
Wheel width | 85 mm |
Material of wheel | Solid rubber |
Height | 1250 mm |
Handle height | 1250 mm |
Width | 660 mm |
Depth | 670 mm |
Pipe-wall thickness | 1.75 mm |
Pipe diameter | 26.9 mm |
Material of push cart scoop | Steel plate |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!