Welcome to Würth Slowakia For trade customers only

UNI-Top circular saw blade

Circular saw blade UNI-Top
CRCLSAWBLDE-WO-TC-AT-150X24X20

Art.-no. 0611615024

EAN 4038898071563

Price for selected packaging unit
UNI-Top circular saw blade

Art.-no. 0611615024

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The universal circular saw blade for construction sites. For clean cuts in a wide variety of materials.

Suitable for various saws


Depending on the diameter, suitable for hand-held circular saws, chop saws and mitre saws, sliding mitre saws, circular saw benches.

Notice

Reducing ring enclosed with art. no. 0611615024, 0611616024, 0611617024, 0611618030

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Hard and soft woods, particle boards (unfinished, coated, veneered), cover boards, plastics, composites and non-ferrous metals (aluminium, copper and brass)

Diameter x saw cutting width/main blade thickness x drill hole

150 x 2.8 / 1.8 x 20 mm

Number of teeth

24 PCS

Tooth shape

Alternating tooth

Max. rotation speed

12700 rpm

Material to be processed

Hardwood, Wood with metal, Plastic, Non-ferrous metal, Schuttering boards, Coated chipboard, Veneered chipboard, Chipboard (raw), Composites, Softwood

Suitable for machine type

Hand-held circular saw

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Reducing ring for circular saw blades

REDRRG-CRCLSAWBLDE-20X16X1,6MM

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information