UNI-Top circular saw blade
Circular saw blade UNI-Top
CRCLSAWBLDE-WO-TC-AT-180X30X30
Art.-no. 0611618030
EAN 4038898071594
Register now and access more than 125,000 products
Suitable for various saws
Depending on the diameter, suitable for hand-held circular saws, chop saws and mitre saws, sliding mitre saws, circular saw benches.
Reducing ring enclosed with art. no. 0611615024, 0611616024, 0611617024, 0611618030
Datasheets(X)
Hard and soft woods, particle boards (unfinished, coated, veneered), cover boards, plastics, composites and non-ferrous metals (aluminium, copper and brass)
![]() | |
Diameter x saw cutting width/main blade thickness x drill hole | 180 x 2.8 / 1.8 x 30 mm |
Number of teeth | 30 PCS |
Tooth shape | Alternating tooth |
Max. rotation speed | 10600 rpm |
Material to be processed | Hardwood, Wood with metal, Plastic, Non-ferrous metal, Schuttering boards, Coated chipboard, Veneered chipboard, Chipboard (raw), Composites, Softwood |
Suitable for machine type | Hand-held circular saw |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
