UNI-Top circular saw blade for construction sites for sliding mitre saws, hand-held circular saws, chop saws, mitre saws and bench saws.
CRCLSAWBLDE-WO-TC-AT-400X60X30
Art.-no. 0611640060
EAN 4038898071907
Register now and access more than 125,000 products
The UNI-Top circular saw blade is suitable for use with both a wide range of materials and a wide range of saws.
Reducing ring enclosed with art. no. 0611615024, 0611616024, 0611617024, 0611618030
Datasheets(X)
Compact and hard/soft and light wood, chipboard (raw, coated, veneered), formwork boards, plastics, composites and non-ferrous metals (aluminium, copper and brass).
![]() | |
Diameter x saw cutting width/main blade thickness x drill hole | 400 x 3.5 / 2.5 x 30 mm |
Number of teeth | 60 PCS |
Tooth shape | Alternating tooth |
Max. rotation speed | 4800 rpm |
Side holes | Combi (2/7/42 - 2/9/46 - 2/10/60) |
Especially suitable for | Hard/soft wood crosswise to fibres, Fibreboard,MDF, Plastic-coated fibreboard, Shutter material with nails and concrete residues, Plywood, Bonded wood, Sandwich material, Aluminium, Sheet-metal profiles and pipes, Non-ferrous heavy metal, Plexiglas, acrylic glass, plastic cable ducts, PVC, plastic in general |
Suitable for | Asbestos cement, glass-fibre-reinforced plastic, Fibre cement, Gypsum plasterboard, Isulating material, Mineral composite |
Suitable for machine type | Construction site saw |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
