Welcome to Würth Slowakia For trade customers only

Ultra cleaner

Universal cleaner Ultra
UNICLNR-ULTRA-20LTR

Art.-no. 5997538696

EAN 4055374075143

Price for selected packaging unit
Ultra cleaner

Art.-no. 5997538696

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Inflammable, low-viscosity, biologically-degradable component cleaner

Industrial degreasing agent. A potassium hydroxide, alkali metal tripolyphosphate, tensides and corrosion inhibitor compound in an aqueous medium.


Never mix with other chemicals.


For industrial and professional use only.

Notice

Safety and hygiene at work:


While working with Ultra cleaner, you must not eat, drink or smoke. Protective equipment must be used (safety glasses, protective screen, rubber boots, rubber gloves and protective overalls).


  • Risk of dangerous reactions: Oxidising substances, strong acids, aluminium and its alloys.

  • Conditions to be avoided: Temperatures over 50°C may cause the compound to decompose.

  • Incompatible materials: Oxidising substances, strong acids, aluminium and its alloys.

  • Hazardous decomposition products: The agent does not degrade under normal conditions. During thermal degradation, carbon oxides, nitrogen oxides and amine vapours are released.


Danger


May corrode other metals. Causes severe skin burns and damage to


eyes. After handling, wash thoroughly with water. Do not eat, drink or smoke


when using this product. Use protective gloves, protective overalls,


protective glasses and a face shield.


IF THE PRODUCT IS INGESTED: If you are feeling unwell, please contact either the TOXICOLOGY INFORMATION CENTRE or your doctor.


IF THE PRODUCT COMES INTO CONTACT WITH SKIN (or hair): Remove all contaminated clothes immediately. Wash the skin with water or take a shower.


IF THE PRODUCT COMES INTO CONTACT WITH EYES: Rinse carefully with water for a few minutes. If applicable, remove contact lenses if this can be done easily. Continue to rinse. Contains potassium hydroxide.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The diluted cleaner is intended for industrial use to degrease and clean machines, machine components and products where a thorough removal of grease is required.

Instructions

Depending on the amount of grease, it is recommended to dilute 1 part concentrate in 5 to 75 parts of water. If there is a thicker layer of grease, a higher concentration of the Ultra cleaner may be used, up to a maximum ratio of 1:1. The prepared solution may be applied by immersing items, pressure washing or by removing dirt with a rotary or hand brush before rinsing, after allowing it to soak for 5 to 10 minutes. After degreasing, rinse with plenty of water. Higher concentrations may cause damage to paintwork.

Contents

20 l

Container

Canister

Smell/fragrance

Characteristic

Colour

Colourless

pH value

12-13

Density

1100 kg/m³

Conditions for pH value

at 20°C

Weight of content

22 kg

Shelf life from production

24 Month

Bio-degradable

Yes

Conditions to maintain shelf life from production

cool and dry storage area, 5°C to 25°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information