Welcome to Würth Slowakia For trade customers only

Union nipple

Socket union brass
SKTUN-BRS-DN20-AG-G11/4IN

Art.-no. 0886000405

EAN 4046778231310

Price for selected packaging unit
Union nipple

Art.-no. 0886000405

Price for selected packaging unit
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Alternative to double nipple
  • Direct connection to a female thread, eliminating double nipples

  • Only one screw connection per joint, resulting in greater safety and saving of a union nut and a seal
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For the connection of two stainless steel corrugated pipes


For connection to a female thread

Instructions

Mounting is the same as for a union nut, i.e. slide a union nipple over the pipe, compress the pipe, place a gasket in-between and screw in.

Material

Brass

Connection thread

ET G 1 1/4 inch

DN nominal width

DN 25

Internal diameter (DI)

33.2 mm

Width across flats (SW)

46 mm

Length

25 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information