Union nipple
Socket union brass
SKTUN-BRS-DN20-AG-G1IN
Art.-no. 0886000404
EAN 4046778231303
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Alternative to double nipple
- Direct connection to a female thread, eliminating double nipples
- Only one screw connection per joint, resulting in greater safety and saving of a union nut and a seal
Product information
Datasheets(X)
Application area
For the connection of two stainless steel corrugated pipes
For connection to a female thread
Instructions
Mounting is the same as for a union nut, i.e. slide a union nipple over the pipe, compress the pipe, place a gasket in-between and screw in.
![]() | |
Material | Brass |
Connection thread | ET G 1 inch |
DN nominal width | DN 20 |
Internal diameter (DI) | 25.4 mm |
Width across flats (SW) | 36 mm |
Length | 23 mm |
