Unit transport castor with rotating holder
Industrial swivel castor PA-core
INDUSTSWIVCSTR-PA-SCRONPLT-D150-300KG
Art.-no. 0683567903
EAN 4045727123720
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Polyurethane tyres, polyamide 6 core
- Friction bearing hub
- Strength: 60±3 Shore D
- Excellent sliding properties and elasticity, low roll resistance
- Good wear and tearing resistance, high service life
- Application temperature: -15°C to +80°C
- Electrolytically galvanised sheet steel housing
- Double ball collar with grease lubrication
- Dust protection ring
- Suitable for a variety of flooring
Product information
Datasheets(X)
Application area
Suitable for environments influenced by the weather, alcohols and glycols, weak organic and mineral acids and water. These castors are suitable for the textile and chemicals industry, for tanneries and for hotels and hospitals.
![]() | |
Roll diameter (D) | 150 mm |
Roll width (L) | 45 mm |
Height (H) | 194 mm |
Load capacity | 300 kg |
Length (A) | 140 mm |
Width (B) | 110 mm |
Hole distance (a) | 105 mm |
Hole distance 2 (b) | 80 mm |
Elongated hole diameter (c) | 11 mm |
Min./max. shore A hardness | 57-63 |
Min. temperature conditions | -15 °C |
Max. temperature conditions | 80 °C |
Bolt hole depth (R) | 56 mm |
