Unit transport castor with rotating holder
Industrial swivel castor
INDUSTSWIVCSTR-SCRONPLT-D125-180KG
Art.-no.
0683567952
EAN 4045727123577
Price for selected packaging unit
Exclusively for trade customers
Register now and access more than 125,000 products
Polyurethane tyres, plastic rim
- Friction bearing hub
- Strength: 80±4 Shore A
- Wheels made from injection-moulded TPU 80A polyurethane
- Excellent sliding properties and elasticity, low roll resistance
- Good noise and vibration-damping properties
- Good resistance to wear and tear, high service life
- Electrolytically galvanised sheet steel housing
- Double ball collar with grease lubrication
- Dust protection ring
- Application temperature: -10°C to +70°C
Product information
Datasheets(X)
Application area
Suitable for environments influenced by the weather, alcohols and glycols, weak organic and mineral acids and water. For use in workshops, in the chemicals industry, in equipment construction, the textile industry and for all types of technical devices.
![]() | |
Roll diameter (D) | 125 mm |
Roll width (L) | 35 mm |
Height (H) | 156 mm |
Load capacity | 180 kg |
Length (A) | 100 mm |
Width (B) | 85 mm |
Hole distance (a) | 80 mm |
Hole distance 2 (b) | 60 mm |
Elongated hole diameter (c) | 9 mm |
Min./max. shore A hardness | 57-63 |
Min. temperature conditions | -15 °C |
Max. temperature conditions | 80 °C |
Bolt hole depth (R) | 37 mm |