Welcome to Würth Slowakia For trade customers only

Unit transport castor with rotating holder and locking brake

Industrial swivel castor w/ locking dev., PUR-tyre
INDUSTSWIVCSTR-LOK-SCRONPLT-D125-220KG

Art.-no. 0683567927

EAN 4045727124635

Price for selected packaging unit
Unit transport castor with rotating holder and locking brake

Art.-no. 0683567927

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Injection-moulded polyurethane tyres, polyamide 6 core, stainless steel housing

  • Friction bearing hub

  • Strength: 60±3 Shore D

  • Excellent sliding properties and elasticity, low wheel resistance

  • Good resistance to wear and tear

  • Application temperature: -15°C to +80°C

  • Double ball collar with grease lubrication

  • Stainless steel housing

  • Dust protection ring

  • Suitable for a variety of flooring
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for environments influenced by the weather, alcohols and glycols, weak organic and mineral acids and water. These castors are mainly used in the foodstuffs industry (slaughterhouses, bakeries, butchers, smokeries and fish processing plants), in commercial kitchens, and hospitals and also in the textile and chemicals industries. These castors are also increasingly used in workshops and washing plants as well as on cleaning trolleys.

Roll diameter (D)

125 mm

Roll width (L)

35 mm

Height (H)

156 mm

Load capacity

220 kg

Length (A)

100 mm

Width (B)

85 mm

Hole distance (a)

80 mm

Hole distance 2 (b)

60 mm

Elongated hole diameter (c)

9 mm

Min./max. shore A hardness

57-63

Min. temperature conditions

-15 °C

Max. temperature conditions

80 °C

Bolt hole depth (R)

37 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information