Welcome to Würth Slowakia For trade customers only

Universal bag, small

Polyester multi-pouch
MULTIPOUCH-SMALL-170X35X270MM

Art.-no. 0715930219

EAN 4058794064858

Price for selected packaging unit
Universal bag, small

Art.-no. 0715930219

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Multi-functional universal bag for easy attachment to belt
  • Made from high quality polyester (1680 denier)

  • 6 pockets for tools

  • Nylon strap with clip closure for adhesive tape

  • Elastic band on the outside for pens or small screwdrivers
Notice

The tools shown are not included in the scope of delivery.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Construction, installation, repair, industry, logistics etc.

Length x width x height (L x B x H)

170 x 35 x 270 mm

For belt width

50 mm

Material

PES - Polyester

Colour

Grey, Black

Product weight (per item)

170.000 g

Max. load capacity

3 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information