Welcome to Würth Slowakia For trade customers only

Universal cleaner 4-in-1 cleaner

4in1 universal cleaner
CLNCONCEN-CARWASH-4IN1-5LTR

Art.-no. 0893029005

EAN 4056807748016

Price for selected packaging unit
Universal cleaner 4-in-1 cleaner

Art.-no. 0893029005

Price for selected packaging unit
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

High-pressure and floor cleaner for trade and industry.

Universal applications


Dilution of up to 1:200 possible, depending on the application and degree of soiling.


That means only 1 litre of product is needed for 200 litres of cleaning solution.



Suitable for machinery


Suitable for use in high-pressure cleaners and floor cleaning devices. Product is particularly


low-foaming and separates quickly.


pH value in concentrate: approx. 13. ( 1:10 – 12; 1:100 – 11 )



Product monitoring


Appears in the "Salzburg List" of expert services in the 13/04 paper


on water protection at the Salzburg Regional Government Office



Easily biodegradable in accordance with OECD*


Does not compromise the effectiveness of light fluid separators.


*OECD = Organisation for Economic Cooperation and Development

Notice

Cleaner is highly alkaline. It must therefore only be applied to surfaces insensitive to alkalis. Do not allow to dry. For thorough cleaning, rinse off with clear water. Store in a frost-free place. Do not use on hot surfaces!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Engine cleaning, floor cleaning, truck attachment and tarpaulin cleaning, tunnel cleaning etc.



  • Engine cleaning: Dilution: 1:5 (167 ml and 833 ml water) to 1:15 (63 ml and 937 ml water).

  • Workshop floor cleaner for hand and machine cleaning: 1:50 (20 ml and 980 ml water) to 1:200 (5 ml and 995 ml water).

  • Tunnel cleaning: 1:50 (20 ml and 980 ml water) to 1:200 (5 ml and 995 ml water).


Car dealerships, industry, maintenance organisations, cleaning organisations, workshops etc.

Contents

5 l

Container

Canister

Colour

Yellow

pH value

13.1

Density

1.1 g/cm³

Density conditions

at 20°C

Weight of content

5810 g

Shelf life from production

36 Month

Bio-degradable

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information